Motion
0230-24766

HUB CITY INC
0230-24766

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #09478116
MFR #0230-24766
Price$5,739.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-24766

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 250:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #09478116
MFR #0230-24766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,739.25/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    2606
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    2606
  • Maximum Output RPM
    7 rpm
  • Maximum Output Torque
    888 in/lb;100.33 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    250:1
  • Output Size
    1.0000 in
  • Ratio
    250:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    54.0 lbs, 24.49 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.5 hp
  • Horsepower Rating Normal Duty
    0.5 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    2606-250/1 WR 56C 1.000 (SIDE MT)
  • Max Input Horsepower
    0.5 hp
  • Mounting Type
    Side Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    PowerCubeX Worm Gear Drive
  • Style
    Hollow Output Shaft
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    888 in-lbs;100.33 Nm

Overview

Mfr description
0230-24766 2606 250/1 WR 56C 1.000 (SIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought