Motion
0230-24805

HUB CITY INC
0230-24805

0230-24805
MI ITEM #09478132
MFR #0230-24805
List Price$5,561.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-24805

0230-24805
MI ITEM #09478132
MFR #0230-24805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,561.29/each for your price

Overview

Mfr description
0230-24805 2606 200/1 WR 56C 1.250 (SIDE

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    0.62 hp
  • Horsepower Rating Normal Duty
    0.62 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    2600
  • Manufacturer Reducer Size
    2606
  • Torque Arm Kit
    Optional
  • Mounting Type
    Side Mount
  • Manufacturer Catalog Number
    2606-200/1 WR 56C 1.250 (SIDE MT)
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    54.0 lbs, 24.494 kg
  • Input Style
    C-Face Quill
  • Torque Rating (in-lb)
    1258 in-lbs;142.135 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    2606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text