Motion
0230-30204

HUB CITY INC
0230-30204

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 2.1875 in Output Size
Mi Item #09478197
MFR #0230-30204
Price$7,058.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-30204

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 2.1875 in Output Size
Mi Item #09478197
MFR #0230-30204

Mfr description
0230-30204 3202 150/1 WR 2.188
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,058.13/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    3202
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    2277 in/lb;257.266 nm
  • Nominal Ratio
    150:1
  • Output Size
    2.1875 in
  • Ratio
    150:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    89 lbs, 40.37 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.39 hp
  • Horsepower Rating Normal Duty
    1.39 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    3202-150/1 WR 2.188
  • Max Input Horsepower
    1.39 hp
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    3200
  • Style
    Hollow Bore
  • Torque Rating (in-lb)
    2277 in-lbs;257.266 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)