Motion
0230-30524

HUB CITY INC
0230-30524

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #09478278
MFR #0230-30524
List Price$6,975.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-30524

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #09478278
MFR #0230-30524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,975.01/each for your price

Overview

Mfr description
0230-30524 3205 150/1 WR 56C 1.938

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.39 hp
  • Horsepower Rating Normal Duty
    1.39 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.9380 in
  • Output Direction
    Hollow
  • Style
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    11 rpm
  • Maximum Output Torque
    2385 in/lb;269.469 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    3200
  • Manufacturer Reducer Size
    3205
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    3205-150/1 WR 56C 1.938
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    16.2500 in;412.75 mm
  • Shipping Dimensions Width
    15.5000 in;393.70 mm
  • Weight
    90 lbs, 40.823 kg
  • Horsepower
    1.39 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    150:1
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Torque Rating (in-lb)
    2385 in-lbs;269.469 Nm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    3205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text