Motion
0230-30556

HUB CITY INC
0230-30556

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #09478306
MFR #0230-30556
Price$5,998.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-30556

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #09478306
MFR #0230-30556

Mfr description
0230-30556 3205 1800/1 WR 56C 2.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,998.50/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    3205
  • Maximum Output Torque
    1740 in/lb;196.593 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1800:1
  • Output Size
    2.0000 in
  • Ratio
    1800:1
  • Service Factor
    1
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    16.2500 in;412.75 mm
  • Shipping Dimensions Width
    15.5000 in;393.70 mm
  • Weight
    90.0 lbs, 40.823 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.25 hp
  • Horsepower Rating Normal Duty
    0.25 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    3205-1800/1 WR 56C 2.000
  • Max Input Horsepower
    0.25 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    3200
  • Style
    Hollow Bore
  • Torque Rating (in-lb)
    1740 in-lbs;196.593 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)