Motion
0230-30833

HUB CITY INC
0230-30833

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
Mi Item #09478395
MFR #0230-30833
Price$7,601.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-30833

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
Mi Item #09478395
MFR #0230-30833

Mfr description
0230-30833 3206 1000/1 WR 143TC 1.438 (S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,601.21/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    3206
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    3206
  • Maximum Output Torque
    1249 in/lb;141.118 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    1000:1
  • Output Size
    1.4375 in
  • Ratio
    1000:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    16.2500 in;412.75 mm
  • Shipping Dimensions Width
    15.5000 in;393.70 mm
  • Weight
    99.00 lbs, 44.906 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.31 hp
  • Horsepower Rating Normal Duty
    0.31 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    3206-1000/1 WR 143TC 1.438(SIDE MT)
  • Max Input Horsepower
    0.31 hp
  • Mounting Type
    Side Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    3200
  • Style
    Hollow Bore
  • Torque Rating (in-lb)
    1249 in-lbs;141.118 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)