Motion
0230-30907

HUB CITY INC
0230-30907

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.4375 in Output Size, Double Output
MI ITEM #09478416
MFR #0230-30907
List Price$7,940.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-30907

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.4375 in Output Size, Double Output
MI ITEM #09478416
MFR #0230-30907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,940.62/each for your price

Overview

Mfr description
0230-30907 3207300/1WRSTDFLANGE

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    300:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.79 hp
  • Horsepower Rating Normal Duty
    0.79 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Style
    Double Reduction
  • Maximum Output Torque
    2277 in/lb;257.266 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    3200
  • Manufacturer Reducer Size
    3207
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    3207-300/1 WR STD FLANGE
  • Shipping Dimensions Height
    18.2500 in;463.55 mm
  • Shipping Dimensions Length
    20.0000 in;508 mm
  • Shipping Dimensions Width
    16.6000 in;421.64 mm
  • Weight
    130 lbs, 58.967 kg
  • Horsepower
    0.79 hp
  • Input Style
    Shaft
  • Nominal Ratio
    300:1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    2277 in-lbs;257.266 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    3207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought