Motion
7010396790 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-0400-4

3M
7010396790 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-0400-4

3M™ Heavy-Wall Flame-Retardant Cable Sleeve HDT-0400-48A, Red, cable range of #12-#6 AWG, 4 ft lengths, 5/case
Mi Item #09478446
MFR #7010396790 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-0400-4
Price$52.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010396790 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-0400-4

3M™ Heavy-Wall Flame-Retardant Cable Sleeve HDT-0400-48A, Red, cable range of #12-#6 AWG, 4 ft lengths, 5/case
Mi Item #09478446
MFR #7010396790 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-0400-4

Mfr description
7010396790 3M HEAVY-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.42/each

Specifications

Dimensions

  • Length
    48 in
  • Overall Length
    48 in

Details

  • Color
    Red
  • Manufacturer Upc Number
    00051135362396
  • ManufacturerName (description attribute)
    3M
  • UPC_NO
    00051135362396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)