Overview
Mfr description
7010348868 3M HEAVY-WALL
- For industrial/occupational use only. Not for consumer sale or use.
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
- SAE AS23053/15, Class 1 Certified and RoHS 2011/65/EU Compliant
Specifications
- Length48 in
- ManufacturerName (description attribute)3M
- Manufacturer Upc Number00051135362426
- ColorRed
- UPC_NO00051135362426
- Overall Length48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data