Motion
7010297633 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-1100-4

3M
7010297633 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-1100-4

3M™ Heavy-Wall Flame-Retardant Cable Sleeve HDT-1100-48A, Red, cable range of #2-4/0 AWG, 4 ft lengths, 5/case
MI ITEM #09478453
MFR #7010297633 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-1100-4
List Price$57.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010297633 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-1100-4

3M™ Heavy-Wall Flame-Retardant Cable Sleeve HDT-1100-48A, Red, cable range of #2-4/0 AWG, 4 ft lengths, 5/case
MI ITEM #09478453
MFR #7010297633 3M HEAVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-1100-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.86/each for your price

Overview

Mfr description
7010297633 3M HEAVY-WALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
  • Made of black cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant
  • SAE AS23053/15, Class 1 Certified and RoHS 2011/65/EU Compliant

Specifications

  • Length
    48 in
  • ManufacturerName (description attribute)
    3M
  • Manufacturer Upc Number
    00051135362433
  • Color
    Red
  • UPC_NO
    00051135362433
  • Overall Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text