Motion
7000138434 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-110/30-1200,

3M
7000138434 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-110/30-1200,

3M™ Wraparound Heat Shrink Cable Repair Sleeve HDCW-110/30-1200, Length 47.2 in (1200 mm), 5/case
MI ITEM #09478458
MFR #7000138434 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-110/30-1200,
List Price$463.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000138434 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-110/30-1200,

3M™ Wraparound Heat Shrink Cable Repair Sleeve HDCW-110/30-1200, Length 47.2 in (1200 mm), 5/case
MI ITEM #09478458
MFR #7000138434 3M WRAPAROUND HEAT SHRINK CABLE REPAIR SLEEVE HDCW-110/30-1200,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$463.70/each for your price

Overview

Mfr description
7000138434 3M WRAPAROUND HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent protection against mechanical stress
  • Offers excellent corrosion protection on undamaged cables
  • Rated for 35 kV applications
  • Made of adhesive-lined, cross-linked polyolefin
  • Thick-walled sheet is tough and reliable
  • ANSI Certified and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Black
  • Overall Length
    47.2 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Excellent protection against mechanical stress • Offers excellent corrosion protection on undamaged cables • Rated for 35 kV applications • Made of adhesive-lined, cross-linked polyolefin • Thick-walled sheet is tough and reliable • ANSI Certified and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    04001895591020
  • UPC_NO
    04001895591020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text