Overview
Mfr description
7000047964 COMMAND CLEAR MEDIUM CADDY
- For industrial/occupational use only. Not for consumer sale or use.
- INCLUDES: 1 caddy, 4 clear indoor strip
- ORGANIZE DAMAGE-FREE - Say goodbye to holes, marks, or sticky residue on your walls, doors, cabinets, or closets; Command Caddies by 3M are easy to use and help keep your walls looking beautiful
- NO TOOLS REQUIRED- Organize spices and tea in the kitchen cabinet. Corral nail polishes and lipstick inside the vanity cabinet
- STRONG AND VERSATILE- Command wall organizers hold strongly on a variety of smooth indoor surfaces such as painted walls, tile, finished wood, glass, and metal
- REMOVES CLEANLY- Reorganize when inspiration strikes; These wall caddies leave no sticky adhesive behind; Perfect to use inside cabinets and closets, in your college dorm, apartment, home, and office
Specifications
- MaterialPlastic
- ColorTransparent
- Manufacturer Upc Number00051141943176
- UPC_NO00051141943176
- Weight0.225 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data