Overview
Mfr description
7010396802 3M HEAT SHRINKABLE SPLICE
- For industrial/occupational use only. Not for consumer sale or use.
- Designed for use with JCN cable splices
- Rated for 15 to 35 kV applications
- RoHS 2011/65/EU Compliant
Specifications
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Designed for use with JCN cable splices • Rated for 15 to 35 kV applications • RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00051135364024
- UPC_NO00051135364024
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data