Motion
7000056078 3M SCOTCHCAL GRAPHIC FILM IJ3650-10, WHITE, 54 IN X 50 YD

3M
7000056078 3M SCOTCHCAL GRAPHIC FILM IJ3650-10, WHITE, 54 IN X 50 YD

Film Tape - Length: 50 yd, Width: 54 in, White
MI ITEM #09478680
MFR #7000056078 3M SCOTCHCAL GRAPHIC FILM IJ3650-10, WHITE, 54 IN X 50 YD
Your Price$1,913.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000056078 3M SCOTCHCAL GRAPHIC FILM IJ3650-10, WHITE, 54 IN X 50 YD

Film Tape - Length: 50 yd, Width: 54 in, White
MI ITEM #09478680
MFR #7000056078 3M SCOTCHCAL GRAPHIC FILM IJ3650-10, WHITE, 54 IN X 50 YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,913.26/each(List $2,226.27)

Overview

Mfr description
7000056078 3M SCOTCHCAL GRAPHIC FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2-mil, gloss, permanent, opaque, pressure-sensitive film
  • Available in white, black and transparent and resists gasoline and vapor spills
  • Great for Commercial fleet vehicle graphics and emblems as well as Small format original equipment manufacturer's decorative and identification graphics, cautionary, safety and vandal-resistant labeling

Specifications

  • Adhesive Material
    Solvent Acrylic
  • Color
    White
  • Length
    50 yd
  • Width
    54 in
  • Operating Temperature Range
    60.8 to 224 °F
  • Max Operating Temperature
    224 °F
  • Manufacturer Upc Number
    00051128752432
  • UPC_NO
    00051128752432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text