Overview
Mfr description
7010397077 3M HEAT SHRINK MEDIUM-WALL
- For industrial/occupational use only. Not for consumer sale or use.
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- RoHS 2011/65/EU Compliant
Specifications
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00051135633199
- UPC_NO00051135633199
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data