Motion
7100104253 3M DESIGN LINE KNIFELESS TAPE KTS-DL1, GREEN, 5 MM X 50 M, 20

3M
7100104253 3M DESIGN LINE KNIFELESS TAPE KTS-DL1, GREEN, 5 MM X 50 M, 20

3M™ Design Line Knifeless Tape KTS-DL1, Green, 5 mm x 50 m, 20/Case
MI ITEM #09478720
MFR #7100104253 3M DESIGN LINE KNIFELESS TAPE KTS-DL1, GREEN, 5 MM X 50 M, 20
List Price$62.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104253 3M DESIGN LINE KNIFELESS TAPE KTS-DL1, GREEN, 5 MM X 50 M, 20

3M™ Design Line Knifeless Tape KTS-DL1, Green, 5 mm x 50 m, 20/Case
MI ITEM #09478720
MFR #7100104253 3M DESIGN LINE KNIFELESS TAPE KTS-DL1, GREEN, 5 MM X 50 M, 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.51/each for your price

Overview

Mfr description
7100104253 3M DESIGN LINE KNIFELESS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible tape and filament is engineered to easily create highly contoured designs and leave a sharp, clean edge.
  • Create striping, accents and designs that rival using a knife or plotter
  • Patented design stretches slightly and turns easily in any direction for one-of-a-kind works of art
  • Best option for very tight curves
  • Thin filament creates sharpest cut

Specifications

  • Manufacturer Upc Number
    00076308887261
  • Minimum Order Quantity
    20
  • Overall Length
    50 yd
  • Overall Width
    0.14 in
  • UPC_NO
    00076308887261
  • Weight
    0.11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought