Motion
7100104370 3M TRI LINE KNIFELESS TAPE, KTS-TL6, GREEN, 6 MM SPACED FILAMENT

3M
7100104370 3M TRI LINE KNIFELESS TAPE, KTS-TL6, GREEN, 6 MM SPACED FILAMENT

3M™ Tri Line Knifeless Tape, KTS-TL6, Green, 6 mm Spaced Filaments, 6.4 mm x 50m, 10/Case
MI ITEM #09478725
MFR #7100104370 3M TRI LINE KNIFELESS TAPE, KTS-TL6, GREEN, 6 MM SPACED FILAMENT
List Price$77.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104370 3M TRI LINE KNIFELESS TAPE, KTS-TL6, GREEN, 6 MM SPACED FILAMENT

3M™ Tri Line Knifeless Tape, KTS-TL6, Green, 6 mm Spaced Filaments, 6.4 mm x 50m, 10/Case
MI ITEM #09478725
MFR #7100104370 3M TRI LINE KNIFELESS TAPE, KTS-TL6, GREEN, 6 MM SPACED FILAMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.19/each for your price

Overview

Mfr description
7100104370 3M TRI LINE KNIFELESS TAPE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique, triple-lined tape ensures accurate, consistent stripe width from one end of the car to the other.
  • Create pinstripes, gaps and butt seams that rival using a knife or plotter
  • Create different widths using 6mm, 9mm or a combination of both

Specifications

  • Manufacturer Upc Number
    00076308887278
  • Minimum Order Quantity
    10
  • Overall Length
    50 yd
  • Overall Width
    0.25 in
  • UPC_NO
    00076308887278
  • Weight
    0.19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought