Motion
7100145289 3M KEYBOARD PLATFORM, ADJUSTABLE, KP100LE, 25.5 IN X 12 IN

3M
7100145289 3M KEYBOARD PLATFORM, ADJUSTABLE, KP100LE, 25.5 IN X 12 IN

3M™ Keyboard Platform, Adjustable, KP100LE, 25.5 in x 12 in x 1.25 in
MI ITEM #09478727
MFR #7100145289 3M KEYBOARD PLATFORM, ADJUSTABLE, KP100LE, 25.5 IN X 12 IN
List Price$194.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100145289 3M KEYBOARD PLATFORM, ADJUSTABLE, KP100LE, 25.5 IN X 12 IN

3M™ Keyboard Platform, Adjustable, KP100LE, 25.5 in x 12 in x 1.25 in
MI ITEM #09478727
MFR #7100145289 3M KEYBOARD PLATFORM, ADJUSTABLE, KP100LE, 25.5 IN X 12 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.50/each for your price

Overview

Mfr description
7100145289 3M KEYBOARD PLATFORM,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Replacement platform for 3M Adjustable Keyboard Tray models: AKT60LE, AKT65LE, AKT70LE, AKT71LE, AKT90LE, AKT91LE, AKT170LE.
  • Includes easy to clean leatherette covered gel wrist rest with and Precise Mouse Pad with battery saving design that positions right or left.
  • Platform only, keyboard tray and track not included.
  • 5-year warranty on platform; 1 year warranty on wrist rest.

Specifications

  • Product Types
    Easy Adjust
  • Overall Length
    25.5 in
  • Overall Width
    12 in
  • Color
    Black
  • Manufacturer Upc Number
    00051111028179
  • Minimum Order Quantity
    1
  • UPC_NO
    00051111028179
  • Weight
    6.356 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought