Motion
7100103257 3M KEYBOARD PLATFORM ADJUSTABLE KP200LE, 10.6 IN X 26.5 IN

3M
7100103257 3M KEYBOARD PLATFORM ADJUSTABLE KP200LE, 10.6 IN X 26.5 IN

3M™ Keyboard Platform Adjustable KP200LE, 10.6 in x 26.5 in x 2.0 in
Mi Item #09478729
MFR #7100103257 3M KEYBOARD PLATFORM ADJUSTABLE KP200LE, 10.6 IN X 26.5 IN
Price$448.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100103257 3M KEYBOARD PLATFORM ADJUSTABLE KP200LE, 10.6 IN X 26.5 IN

3M™ Keyboard Platform Adjustable KP200LE, 10.6 in x 26.5 in x 2.0 in
Mi Item #09478729
MFR #7100103257 3M KEYBOARD PLATFORM ADJUSTABLE KP200LE, 10.6 IN X 26.5 IN

Mfr description
7100103257 3M KEYBOARD PLATFORM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Replacement Platform for 3M Adjustable Keyboard Trays models AKT80LE, AKT100LE, AKT101LE, AKT150LE, AKT151LE, AKT180LE.
  • Includes easy to clean leatherette covered gel wrist rest with and Precise Mouse Pad with battery saving design that positions right or left.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.16/each

Specifications

Dimensions

  • Overall Length
    26.5 in
  • Overall Width
    10.625 in
  • Weight
    3.66 lb

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051135809105
  • Minimum Order Quantity
    1
  • Product Types
    Keyboard Drawers
  • UPC_NO
    00051135809105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)