1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
L1+DCP - 39.3750 in x 251.53 yd
3M Double Coated Adhesive Tape L1+DCP, Clear, 100
MI ITEM #
09478736
MFR #
L1+DCP - 39.3750 in x 251.53 yd
Price
$2,138.54
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Double Sided Tape
3M L1+DCP - 39.3750 in x 251.53 yd
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
L1+DCP - 39.3750 in x 251.53 yd
3M Double Coated Adhesive Tape L1+DCP, Clear, 100
MI ITEM #
09478736
MFR #
L1+DCP - 39.3750 in x 251.53 yd
Mfr description
7100089787 3M DOUBLE COATED ADHESIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,138
.54
/each
Add to Cart
Specifications
Dimensions
Overall Length
230 m, 251.53 yd
Overall Width
39.3750 in
Details
Color
Transparent
Max Operating Temperature
93 °C, 200 °F
Min Operating Temperature
-40 °C, -40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items