Motion
L1+DCP - 54.0200 in x 251.53 yd

3M
L1+DCP - 54.0200 in x 251.53 yd

3M Double Coated Adhesive Tape L1+DCP, Clear, 137
Mi Item #09478738
MFR #L1+DCP - 54.0200 in x 251.53 yd
Price$2,933.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
L1+DCP - 54.0200 in x 251.53 yd

3M Double Coated Adhesive Tape L1+DCP, Clear, 137
Mi Item #09478738
MFR #L1+DCP - 54.0200 in x 251.53 yd

Mfr description
7100089832 3M DOUBLE COATED ADHESIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,933.21/each

Specifications

Dimensions

  • Overall Length
    230 m, 251.53 yd
  • Overall Width
    54.0200 in

Details

  • Color
    Transparent
  • Max Operating Temperature
    93 °C, 200 °F
  • Min Operating Temperature
    -40 °C, -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)