Motion
7100089788 3M SCRIM REINFORCED ADHESIVE TAPE L1+RT, CLEAR, 1372 MM X

3M
7100089788 3M SCRIM REINFORCED ADHESIVE TAPE L1+RT, CLEAR, 1372 MM X

3M™ Scrim Reinforced Adhesive Tape L1+RT, Clear, 1372 mm x 230 m, 0.08 mm, 6 rolls per pallet
MI ITEM #09478740
MFR #7100089788 3M SCRIM REINFORCED ADHESIVE TAPE L1+RT, CLEAR, 1372 MM X
List Price$2,707.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100089788 3M SCRIM REINFORCED ADHESIVE TAPE L1+RT, CLEAR, 1372 MM X

3M™ Scrim Reinforced Adhesive Tape L1+RT, Clear, 1372 mm x 230 m, 0.08 mm, 6 rolls per pallet
MI ITEM #09478740
MFR #7100089788 3M SCRIM REINFORCED ADHESIVE TAPE L1+RT, CLEAR, 1372 MM X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,707.54/each for your price

Overview

Mfr description
7100089788 3M SCRIM REINFORCED
  • For industrial/occupational use only. Not for consumer sale or use.
  • High density scrim carrier boosts dimensional stability during lamination
  • Withstands temperatures up to 200°F / 93°C
  • Modified acrylic adhesive offers good initial tack and peel to many open cell foam substrates
  • White 74# densified kraft (DK) liner for excellent processing
  • 3.2 mil adhesive ensures good bond strength around tight radiuses and contoured surfaces

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    04054596155473
  • UPC_NO
    00020545961338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought