Motion
0230-46218

HUB CITY INC
0230-46218

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size
MI ITEM #09479162
MFR #0230-46218
Price$2,141.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-46218

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size
MI ITEM #09479162
MFR #0230-46218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,141.28/each

Specifications

Dimensions

  • Case Size
    182
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    182
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2221 in/lb;250.939 nm
  • Nominal Ratio
    60:1
  • Output Size
    1.0000 in
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    15.0 lbs, 6.804 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.37 hp
  • Horsepower Rating Normal Duty
    0.37 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    182-60/1 B WR 1.000
  • Max Input Horsepower
    0.37 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    180PCX
  • Style
    B
  • Torque Rating (in-lb)
    2221 in-lbs;250.939 Nm

Overview

Mfr description
0230-46218 182 60/1 B WR 1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought