Motion
0230-46407

HUB CITY INC
0230-46407

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #09479181
MFR #0230-46407
Price$2,606.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-46407

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output
MI ITEM #09479181
MFR #0230-46407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,606.03/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    212
  • Center Distance
    2.0600 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    212
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    516 in/lb;58.301 nm
  • Nominal Ratio
    30:1
  • Output Size
    1.0000 in
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.90 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    24.00 lbs, 10.9 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.06 hp
  • Horsepower Rating Normal Duty
    1.06 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    212-30/1 B WR 1.000
  • Max Input Horsepower
    1.06 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    210PCX
  • Style
    B
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    516 in-lbs;58.301 Nm

Overview

Mfr description
0230-46407 212 30/1 B WR 1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought