Motion
0230-46621

HUB CITY INC
0230-46621

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, 56C Frame
MI ITEM #09479188
MFR #0230-46621
Price$2,944.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-46621

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, 56C Frame
MI ITEM #09479188
MFR #0230-46621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,944.78/each

Specifications

Dimensions

  • Case Size
    215
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    215
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    5560 in/lb;628.19 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Service Factor
    1
  • Weight
    25 lbs, 11.34 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.5 hp
  • Horsepower Rating Normal Duty
    1.5 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    215-20/1 B WR 56C 1.000
  • Max Input Horsepower
    1.5 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Sealing Type
    Viton Lip Seal
  • Series
    210PCX
  • Style
    B
  • Torque Rating (in-lb)
    5560 in-lbs;628.19 Nm

Overview

Mfr description
0230-46621 215 20/1 B WR 56C 1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought