Motion
0230-46624

HUB CITY INC
0230-46624

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, 56C Frame
Mi Item #09479190
MFR #0230-46624
Price$2,944.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-46624

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, 56C Frame
Mi Item #09479190
MFR #0230-46624

Mfr description
0230-46624 215 40/1 B WR 56C 1.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,944.78/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    215
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    215
  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    4472 in/lb;505.265 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Output Size
    1.0000 in
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    25.00 lbs, 11.34 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.83 hp
  • Horsepower Rating Normal Duty
    0.83 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    215-40/1 B WR 56C 1.000
  • Max Input Horsepower
    0.83 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    210PCX
  • Style
    B
  • Torque Rating (in-lb)
    4472 in-lbs;505.265 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)