Motion
0230-47113

HUB CITY INC
0230-47113

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #09479223
MFR #0230-47113
Price$4,057.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-47113

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #09479223
MFR #0230-47113

Mfr description
0230-47113 265 20/1 B WR 56C 1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,057.60/each

Specifications

Dimensions

  • Maximum Output Torque
    541 in/lb;61.12 nm
  • Ratio
    20:1
  • Weight
    38 lbs

Details

  • Horsepower
    2.83 hp
  • Horsepower Rating Normal Duty
    2.83 hp
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Torque Rating (in-lb)
    541 in-lbs;61.12 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)