Motion
0230-47176

HUB CITY INC
0230-47176

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, 143TC Frame
Mi Item #09479237
MFR #0230-47176
Price$4,057.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-47176

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, 143TC Frame
Mi Item #09479237
MFR #0230-47176

Mfr description
0230-47176 265 40/1 B WR 143TC 1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,057.60/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Case Size
    265
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    265
  • Maximum Output RPM
    44 rpm
  • Maximum Output Torque
    838 in/lb;94.68 nm
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    40:1
  • Output Size
    1.2500 in
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    38 lbs, 17.237 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.58 hp
  • Horsepower Rating Normal Duty
    1.58 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    265-40/1 B WR 143TC 1.250
  • Max Input Horsepower
    1.58 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    260PCX
  • Style
    B
  • Torque Rating (in-lb)
    838 in-lbs;94.68 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)