Motion
0230-47187

HUB CITY INC
0230-47187

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 143TC Frame
MI ITEM #09479246
MFR #0230-47187
List Price$3,931.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-47187

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 143TC Frame
MI ITEM #09479246
MFR #0230-47187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,931.78/each for your price

Overview

Mfr description
0230-47187 265 30/1 B WR 143TC 1.438

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • Style
    B
  • NEMA / IEC Frame Size
    143TC
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    516 in/lb;58.3 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Service Factor
    1
  • Series
    260PCX
  • Manufacturer Reducer Size
    265
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    265-30/1 B WR 143TC 1.438
  • Shipping Dimensions Height
    11.0000 in;279.40 mm
  • Shipping Dimensions Length
    12.0000 in;304.80 mm
  • Shipping Dimensions Width
    10.0000 in;254 mm
  • Weight
    38.00 lbs, 17.237 kg
  • Horsepower
    2 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    516 in-lbs;58.3 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text