Motion
0230-47449

HUB CITY INC
0230-47449

0230-47449
MI ITEM #09479259
MFR #0230-47449
List Price$4,651.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-47449

0230-47449
MI ITEM #09479259
MFR #0230-47449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,651.63/each for your price

Overview

Mfr description
0230-47449 322 20/1 B WR 1.438

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    4.59 hp
  • Horsepower Rating Normal Duty
    4.59 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Housing Material
    Cast Iron
  • Series
    320PCX
  • Manufacturer Reducer Size
    322
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog Number
    322-20/1 B WR 1.438
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    66 lbs, 29.937 kg
  • Input Style
    Shaft
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    1583 in-lbs;178.855 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text