Motion
0230-47550

HUB CITY INC
0230-47550

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #09479273
MFR #0230-47550
Price$5,395.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-47550

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
MI ITEM #09479273
MFR #0230-47550

Mfr description
0230-47550 325 60/1 B WR 56C 1.438
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,395.92/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    1642 in/lb;185.521 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.4375 in
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    70 lbs, 31.751 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.85 hp
  • Horsepower Rating Normal Duty
    1.85 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    325-60/1 B WR 56C 1.438
  • Max Input Horsepower
    1.85 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    B
  • Torque Rating (in-lb)
    1642 in-lbs;185.521 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)