Motion
0230-47595

HUB CITY INC
0230-47595

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance, C-Face Input, 1.4375 in Output Size, 143TC Frame
Mi Item #09479279
MFR #0230-47595
Price$4,514.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-47595

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance, C-Face Input, 1.4375 in Output Size, 143TC Frame
Mi Item #09479279
MFR #0230-47595

Mfr description
0230-47595 325 30/1 B WR 143TC 1.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,514.22/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    325
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    30:1
  • Output Size
    1.4375 in
  • Ratio
    30:1
  • Shaft Diameter
    1.4380 in, 36.52 mm

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    325-30/1 B WR 143TC 1.438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)