Motion
0230-47644

HUB CITY INC
0230-47644

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 180TC Frame
MI ITEM #09479282
MFR #0230-47644
Price$4,514.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-47644

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 180TC Frame
MI ITEM #09479282
MFR #0230-47644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,514.22/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in, 36.52 mm
  • Case Size
    325
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    1147 in/lb;129.6 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    40:1
  • Output Size
    1.4375 in
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    70 lbs, 31.751 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.75 hp
  • Horsepower Rating Normal Duty
    2.75 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    325-40/1 B WR 182TC 1.438
  • Max Input Horsepower
    2.75 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    B
  • Torque Rating (in-lb)
    1147 in-lbs;129.6 Nm
  • Vertical J Base Kit
    VJB-KIT-325

Overview

Mfr description
0230-47644 325 40/1 B WR 182TC 1.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought