Overview
Mfr description
7010299359 3M SCOTCH-WELD TOUGHENED
- For industrial/occupational use only. Not for consumer sale or use.
- Toughened for heightened resistance against shock, vibration, and impact loads
- 10 hour work life allows pre-mixing and extended open times
- Features good long-term holding power and peel strength
- Delivers non-sag formulation so adhesive stays where applied
- Ideal for bulk application through meter mix dispensing equipment
Specifications
- ColorGreen
- Manufacturer Upc Number00051115643910
- UPC_NO00051115643910
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data