Overview
Mfr description
7010366162 3M SCOTCH-WELD TOUGHENED
- For industrial/occupational use only. Not for consumer sale or use.
- Toughened for high resistance against shock, vibration, impact loads and excellent peel strength
- 90 minute work life with handling strength in 10 hours that provides ample time for repositioning
- Medium viscosity, self-leveling formula easy to spread and coat on surfaces
- ASTM E162, ASTM E662, ASTM 1354, Bombardier SMP 800C
- Ideal for bulk application through meter mix dispensing equipment
Specifications
- ColorGray
- Manufacturer Upc Number00051115634185
- UPC_NO00051115634185
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data