Motion
LSB60NS

3M
LSB60NS

Two Part Structural Adhesive - Gray color
MI ITEM #09479425
MFR #LSB60NS
Price$283.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
LSB60NS

Two Part Structural Adhesive - Gray color
MI ITEM #09479425
MFR #LSB60NS

Mfr description
7000046491 3M SCOTCH-WELD TOUGHENED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Toughened for heightened resistance against shock, vibration, and impact loads
  • 90 minute work life provides ample time for positioning and adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$283.44/each

Specifications

Dimensions

  • Container Size
    400 ml
  • Shear Strength
    800 psi

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00051115634260
  • Max Operating Temperature
    180 °F
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -67 to 180 °F
  • UPC_NO
    00051115634260
  • Work Time
    90 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)