Overview
Mfr description
7100079533 3M SCOTCH-WELD TOUGHENED
- For industrial/occupational use only. Not for consumer sale or use.
- Toughened for heightened resistance against shock, vibration, and impact loads
- 90 minute work life provides ample time for positioning and adjustment
- Features good long-term holding power, and high peel strength
- Delivers non-sag formulation so adhesive stays where applied
- Ideal for bulk application through meter mix dispensing equipment
Specifications
- ColorGray
- Manufacturer Upc Number00051115634284
- UPC_NO00051115634284
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data