Motion
LSB60NS

3M
LSB60NS

Adhesive - Gray color
Mi Item #09479434
MFR #LSB60NS
Price$25,975.43/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
LSB60NS

Adhesive - Gray color
Mi Item #09479434
MFR #LSB60NS

Mfr description
7100198390 3M SCOTCH-WELD TOUGHENED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,975.43/dr

Specifications

Dimensions

  • Container Size
    50 gal (US)
  • Shear Strength
    800 psi

Details

  • Color
    Gray
  • Container Type
    Drum B
  • Max Operating Temperature
    82 °F
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -67 to 82 °F
  • Work Time
    90 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)