Motion
7100219926 3M VHB TAPE LSE-060WF, WHITE, 25 MIL, 3/4 IN X 36 YD, 12 RO

3M
7100219926 3M VHB TAPE LSE-060WF, WHITE, 25 MIL, 3/4 IN X 36 YD, 12 RO

3M™ VHB™ Tape LSE-060WF, White, 25 mil, 3/4 in x 36 yd, 12 rolls per case
MI ITEM #09479439
MFR #7100219926 3M VHB TAPE LSE-060WF, WHITE, 25 MIL, 3/4 IN X 36 YD, 12 RO
Price$106.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100219926 3M VHB TAPE LSE-060WF, WHITE, 25 MIL, 3/4 IN X 36 YD, 12 RO

3M™ VHB™ Tape LSE-060WF, White, 25 mil, 3/4 in x 36 yd, 12 rolls per case
MI ITEM #09479439
MFR #7100219926 3M VHB TAPE LSE-060WF, WHITE, 25 MIL, 3/4 IN X 36 YD, 12 RO

Mfr description
7100219926 3M VHB TAPE LSE-060WF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability indoors and outdoors
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.96/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    0.75 in

Details

  • Application
    - Interior Rail Car Construction - ABS Support Structure Bonding - Bonding Glass to a Metal Oven Door - Commercial Vehicle Trim Attachment - Roof bow Bonding on Truck Bodies - Nameplate Attachment on Commercial Vehicles - Mounting and Trim Attachment - Trim Fairing Bonding on Truck Cab Exteriors - Panel to Frame/Stiffner to Panel Assembly - Gasket Assembly - Truck Body Nameplate Bonding - Stack Unit Support Bracket Bonding - Rail Car Light Cover Attachment - Extruded Plastic Channel Bonding - Bonding Door Kick & Seal Plate
  • Color
    White
  • Manufacturer Upc Number
    00638060405468
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00638060405468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)