Motion
7100218843 3M VHB TAPE LSE-060WF, WHITE, 1 IN X 36 YD, 25 MIL, 9 ROLLS

3M
7100218843 3M VHB TAPE LSE-060WF, WHITE, 1 IN X 36 YD, 25 MIL, 9 ROLLS

LSE-060WF ACR FM TP WT 1 IN X 36 YD 9/CV
Mi Item #09479441
MFR #7100218843 3M VHB TAPE LSE-060WF, WHITE, 1 IN X 36 YD, 25 MIL, 9 ROLLS
Price$133.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100218843 3M VHB TAPE LSE-060WF, WHITE, 1 IN X 36 YD, 25 MIL, 9 ROLLS

LSE-060WF ACR FM TP WT 1 IN X 36 YD 9/CV
Mi Item #09479441
MFR #7100218843 3M VHB TAPE LSE-060WF, WHITE, 1 IN X 36 YD, 25 MIL, 9 ROLLS

Mfr description
7100218843 3M VHB TAPE LSE-060WF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability indoors and outdoors
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.24/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Width
    1 in
  • Shelf Life
    18 months
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    - Trim Fairing Bonding on Truck Cab Exteriors - Panel to Frame/Stiffner to Panel Assembly - ABS Support Structure Bonding - Interior Rail Car Construction - Mounting and Trim Attachment - Stack Unit Support Bracket Bonding - Commercial Vehicle Trim Attachment - Extruded Plastic Channel Bonding - Nameplate Attachment on Commercial Vehicles - Bonding Glass to a Metal Oven Door - Bonding Door Kick & Seal Plate - Rail Car Light Cover Attachment - Truck Body Nameplate Bonding - Roof bow Bonding on Truck Bodies - Gasket Assembly
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Upc Number
    00638060405475
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00638060405475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)