Motion
7100218846 3M VHB TAPE LSE-110WF, WHITE, 1/2 IN X 36 YD, 45 MIL, 18 RO

3M
7100218846 3M VHB TAPE LSE-110WF, WHITE, 1/2 IN X 36 YD, 45 MIL, 18 RO

LSE-110WF ACR FM TP WT 1/2 IN X 36 YD 18/CV
Mi Item #09479446
MFR #7100218846 3M VHB TAPE LSE-110WF, WHITE, 1/2 IN X 36 YD, 45 MIL, 18 RO
Price$75.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100218846 3M VHB TAPE LSE-110WF, WHITE, 1/2 IN X 36 YD, 45 MIL, 18 RO

LSE-110WF ACR FM TP WT 1/2 IN X 36 YD 18/CV
Mi Item #09479446
MFR #7100218846 3M VHB TAPE LSE-110WF, WHITE, 1/2 IN X 36 YD, 45 MIL, 18 RO

Mfr description
7100218846 3M VHB TAPE LSE-110WF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability indoors and outdoors
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.58/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    0.5 in

Details

  • Adhesive Material
    Acrylic
  • Application
    - Rail Car Light Cover Attachment - Gasket Assembly - ABS Support Structure Bonding - Nameplate Attachment on Commercial Vehicles - Commercial Vehicle Trim Attachment - Bonding Glass to a Metal Oven Door - Roof bow Bonding on Truck Bodies - Panel to Frame/Stiffner to Panel Assembly - Stack Unit Support Bracket Bonding - Interior Rail Car Construction - Truck Body Nameplate Bonding - Extruded Plastic Channel Bonding - Bonding Door Kick & Seal Plate - Mounting and Trim Attachment - Trim Fairing Bonding on Truck Cab Exteriors
  • Color
    White
  • Manufacturer Upc Number
    00638060405567
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00638060405567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)