Motion
7100218847 3M VHB TAPE LSE-110WF, WHITE, 3/4 IN X 36 YD, 45 MIL, 12 RO

3M
7100218847 3M VHB TAPE LSE-110WF, WHITE, 3/4 IN X 36 YD, 45 MIL, 12 RO

3M™ VHB™ Tape LSE-110WF, White, 3/4 in x 36 yd, 45 mil, 12 rolls per case
MI ITEM #09479448
MFR #7100218847 3M VHB TAPE LSE-110WF, WHITE, 3/4 IN X 36 YD, 45 MIL, 12 RO
Price$112.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100218847 3M VHB TAPE LSE-110WF, WHITE, 3/4 IN X 36 YD, 45 MIL, 12 RO

3M™ VHB™ Tape LSE-110WF, White, 3/4 in x 36 yd, 45 mil, 12 rolls per case
MI ITEM #09479448
MFR #7100218847 3M VHB TAPE LSE-110WF, WHITE, 3/4 IN X 36 YD, 45 MIL, 12 RO

Mfr description
7100218847 3M VHB TAPE LSE-110WF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability indoors and outdoors
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.58/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    0.75 in

Details

  • Application
    - Bonding Glass to a Metal Oven Door - Interior Rail Car Construction - Mounting and Trim Attachment - Gasket Assembly - Stack Unit Support Bracket Bonding - ABS Support Structure Bonding - Trim Fairing Bonding on Truck Cab Exteriors - Roof bow Bonding on Truck Bodies - Bonding Door Kick & Seal Plate - Truck Body Nameplate Bonding - Commercial Vehicle Trim Attachment - Nameplate Attachment on Commercial Vehicles - Panel to Frame/Stiffner to Panel Assembly - Rail Car Light Cover Attachment - Extruded Plastic Channel Bonding
  • Color
    White
  • Manufacturer Upc Number
    00638060405574
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00638060405574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)