Motion
LSE-160WF

3M
LSE-160WF

VHB™ Double Sided Foam Tape
Mi Item #09479452
MFR #LSE-160WF
Price$88.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
LSE-160WF

VHB™ Double Sided Foam Tape
Mi Item #09479452
MFR #LSE-160WF

Mfr description
7100218844 3M VHB TAPE LSE-160WF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability indoors and outdoors
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.37/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0620 in, 1.60 mm
  • Shelf Life
    18 months
  • Tensile Strength
    65 psi, 450 kPa
  • Width
    0.5000 in, 12.69 mm

Details

  • Adhesive Material
    Modified Acrylic
  • Application
    - Mounting and Trim Attachment - Rail Car Light Cover Attachment - Gasket Assembly - Bonding Door Kick & Seal Plate - Stack Unit Support Bracket Bonding - Commercial Vehicle Trim Attachment - Roof bow Bonding on Truck Bodies - Extruded Plastic Channel Bonding - Panel to Frame/Stiffner to Panel Assembly - Interior Rail Car Construction - Bonding Glass to a Metal Oven Door - Truck Body Nameplate Bonding - Nameplate Attachment on Commercial Vehicles - ABS Support Structure Bonding - Trim Fairing Bonding on Truck Cab Exteriors
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Catalog Number
    LSE-160WF
  • Manufacturer Stock Number
    7100218844
  • Manufacturer Upc Number
    00638060405598
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Min Operating Temperature
    32 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    18
  • Operating Temperature Range
    0 to 149 °C, 32 to 300 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB Tape LSE Series
  • Shape
    Roll
  • Type
    Double Sided Acrylic Foam Tape
  • UPC_NO
    00638060405598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)