Motion
7100218752 3M VHB TAPE LSE-160WF, WHITE, 1 IN X 36 YD, 62 MIL, 9 ROLLS

3M
7100218752 3M VHB TAPE LSE-160WF, WHITE, 1 IN X 36 YD, 62 MIL, 9 ROLLS

VHB™ Double Sided Foam Tape
MI ITEM #09479457
MFR #7100218752 3M VHB TAPE LSE-160WF, WHITE, 1 IN X 36 YD, 62 MIL, 9 ROLLS
Price$147.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100218752 3M VHB TAPE LSE-160WF, WHITE, 1 IN X 36 YD, 62 MIL, 9 ROLLS

VHB™ Double Sided Foam Tape
MI ITEM #09479457
MFR #7100218752 3M VHB TAPE LSE-160WF, WHITE, 1 IN X 36 YD, 62 MIL, 9 ROLLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.29/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Width
    1 in
  • Shelf Life
    18 months
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    - Bonding Door Kick & Seal Plate - Nameplate Attachment on Commercial Vehicles - Truck Body Nameplate Bonding - Roof bow Bonding on Truck Bodies - Stack Unit Support Bracket Bonding - Trim Fairing Bonding on Truck Cab Exteriors - Extruded Plastic Channel Bonding - Rail Car Light Cover Attachment - ABS Support Structure Bonding - Bonding Glass to a Metal Oven Door - Mounting and Trim Attachment - Panel to Frame/Stiffner to Panel Assembly - Gasket Assembly - Commercial Vehicle Trim Attachment - Interior Rail Car Construction
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Upc Number
    00638060405635
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00638060405635

Overview

Mfr description
7100218752 3M VHB TAPE LSE-160WF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability indoors and outdoors
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Virtually invisible fastening keeps surfaces smooth
  • White, 0.062” (1.6 mm), modified acrylic adhesive and conformable acrylic foam core for LSE bonding without primer
  • Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
  • Viscoelastic foam provides dynamic stress absorption to reduce vibration and impact stress
  • Creates a permanent seal against water, moisture and more
  • Can eliminate the need for priming on many plastics and composites, increasing productivity and reducing the use of chemicals
  • Can eliminate the need for priming on many plastics and composites, increasing productivity and reducing the use of chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought