Specifications
Dimensions
- Weight0.021 lb
Details
- ColorBlue
- Comp3M™ Versaflo™ M-100 Series Faceshields
- Headgear TypeHeadtop with clear visor
- Manufacturer Upc Number00051131173132
- Product TypesAirflow Deflector
- Series/System CompatibilityM-Series
- UPC_NO00051131173132
Overview
Mfr description
7000127600 3M VERSAFLO REPLACEMENT
- For industrial/occupational use only. Not for consumer sale or use.
- Replacement part for 3M™ Versaflo™ M-100 Series Faceshields.