Motion
7010399923 3M SCOTCHLOK BLOCK FORK NON-INSULATED, 100/BOTTLE, M14-10FBX,

3M
7010399923 3M SCOTCHLOK BLOCK FORK NON-INSULATED, 100/BOTTLE, M14-10FBX,

3M™ Scotchlok™ Block Fork Non-Insulated, 100/bottle, M14-10FBX, 500/Case
Mi Item #09479528
MFR #7010399923 3M SCOTCHLOK BLOCK FORK NON-INSULATED, 100/BOTTLE, M14-10FBX,
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010399923 3M SCOTCHLOK BLOCK FORK NON-INSULATED, 100/BOTTLE, M14-10FBX,

3M™ Scotchlok™ Block Fork Non-Insulated, 100/bottle, M14-10FBX, 500/Case
Mi Item #09479528
MFR #7010399923 3M SCOTCHLOK BLOCK FORK NON-INSULATED, 100/BOTTLE, M14-10FBX,

Mfr description
7010399923 3M SCOTCHLOK BLOCK FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Overall Length
    0.65 in
  • Overall Width
    0.3 in
  • Weight
    0.002 lb

Details

  • Manufacturer Upc Number
    00051128586693
  • Minimum Order Quantity
    100
  • UPC_NO
    00051128586693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)