Motion
7100165294 3M SCOTCHLOK RING NON-INSULATED, 100/BOTTLE, M18-4R/SX,

3M
7100165294 3M SCOTCHLOK RING NON-INSULATED, 100/BOTTLE, M18-4R/SX,

3M™ Scotchlok™ Ring Non-Insulated, 100/bottle, M18-4R/SX, standard-style ring tongue fits around the stud, 500/Case
MI ITEM #09479563
MFR #7100165294 3M SCOTCHLOK RING NON-INSULATED, 100/BOTTLE, M18-4R/SX,
List Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165294 3M SCOTCHLOK RING NON-INSULATED, 100/BOTTLE, M18-4R/SX,

3M™ Scotchlok™ Ring Non-Insulated, 100/bottle, M18-4R/SX, standard-style ring tongue fits around the stud, 500/Case
MI ITEM #09479563
MFR #7100165294 3M SCOTCHLOK RING NON-INSULATED, 100/BOTTLE, M18-4R/SX,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.92/each for your price

Overview

Mfr description
7100165294 3M SCOTCHLOK RING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Standard-style ring tongue fits around the stud
  • Stud size #4
  • Accommodates wire sizes 22 to 18 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Overall Length
    0.6 in
  • Manufacturer Upc Number
    10051128589394
  • UPC_NO
    10051128589394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought