Motion
7000031846 3M CABLE REPAIR KIT M-20 (2131)

3M
7000031846 3M CABLE REPAIR KIT M-20 (2131)

3M™ Cable Repair Kit M-20 (2131), 1/Case
MI ITEM #09479577
MFR #7000031846 3M CABLE REPAIR KIT M-20 (2131)
List Price$272.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000031846 3M CABLE REPAIR KIT M-20 (2131)

3M™ Cable Repair Kit M-20 (2131), 1/Case
MI ITEM #09479577
MFR #7000031846 3M CABLE REPAIR KIT M-20 (2131)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.35/each for your price

Overview

Mfr description
7000031846 3M CABLE REPAIR KIT M-20
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a wraparound mold, which maintains excellent physical and electrical properties
  • Provides permanent, flexible and moisture-resistant jacket repair
  • For insulation, mechanical protection and repair of cables
  • Repairs both portable power cables or standard cables
  • Wraparound mold repairs the jacket without cutting through the cable
  • Works on cables rated up to 2 kV
  • Includes reusable wraparound mold, flame-retardant compound and accessory materials

Specifications

  • Length
    20.1 in
  • ManufacturerName (description attribute)
    3M
  • Manufacturer Upc Number
    00051128592236
  • UPC_NO
    00051128592236
  • Overall Length
    20.1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought