Specifications
Dimensions
- Length29.1 in
- Overall Length29.1 in
Details
- Manufacturer Upc Number00051128592243
- ManufacturerName (description attribute)3M
- UPC_NO00051128592243
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)