Specifications
Dimensions
- Weight0.031 lb
Details
- ColorGray
- Comp3M Versaflo M Series Helmet
- Manufacturer Upc Number00051131279315
- MaterialMetal
- Product TypesVisor Locking Kit
- Series/System CompatibilityM-Series
- Standards MetNIOSH Approved
- UPC_NO00051131279315
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)